Wendy Boho Crochet Shoes Black


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

Wendy Boho Crochet's textile blend upper resembles denim but more light weight. Elastic laces make the shoes easy to slip on and off. The foam insole adds an extra layer of cushion to the tried-and-true EVA foam outsole.
Crochet textile upper
Textile chambray heel
Elastic laces with bead detailing
Lightweight flexible outsole
Easy-on system
Travel ready
Removable foam insole

See full description

Feature Attributes

Fastening Method:
Elastic Laces
Gender:
Women
Lining Material:
Cotton
Heel Type:
Wedge
Colour:
Black
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome