Wendy Leopard Shoes - Female


£55.99 Inc VAT (20%)

See 8 Product Variants
£55.99

Description


Description unavailable

Feature Attributes

Heel Height:
20
Material:
50% Cotton/50% Jute
Gender:
Women
Lining Material:
100% Polyester
Fastening Method:
Lace Up
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome