Wendy Peak Chambray Woven Shoes Grey


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Up your style game with Wendy Peak Chambray Woven. Added cushy comfort and height meets woven textile heel and webbing details for the perfect mix of comfort and style. So easy to put on you'll never wanna take 'em off.
Textile upper
Printed textile lining
Webbing detail
Woven textile heel
Elastic laces with bead detailing
Lightweight outsole
Easy-on system
Travel ready
Removable foam insole

See full description

Feature Attributes

Gender:
Women
Material:
Polyester
Heel Height:
40 mm
Sole Material:
EVA
Lining Material:
Cotton
Heel Type:
Platform
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome