Wendy Slip Classic Mules Tan - Female


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

The most easygoing shoe around Wendy Slip Classic combines legendary HEYDUDE support and comfort with fun-first patterns and versatile colours. It's the easiest decision of the day.Textile upperRaised back heel edgeElastic laces with keeperLightweight outsoleFlexible outsoleTravel readyRemovable foam insole

Feature Attributes

Heel Type:
Wedge
Sole Material:
Rubber
Gender:
Women
Fitting:
Standard
Heel Height:
20
Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome