Wendy Stretch Mesh Shoes


Select
Select
£44.99 Inc VAT (20%)
15% off


See all variants from £44.99

Description

Stretch with the best in Wendy Stretch Mesh. Classic HEYDUDE construction stretch mesh material upper and elastic laces mean slip-on ease comfort and lightness from top to bottom. Rock it all in foot hugging style.
Stretch mesh upper
Printed textile lining
Textile heel
Elastic laces
Lightweight flexible outsole
Easy-on system
Travel ready
Removable foam insole

See full description

Feature Attributes

Heel Type:
Wedge
Lining Material:
Cotton
Upper Material:
Polyester
Gender:
Women
Fastening Method:
Elastic Laces
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome