White Elis O2 SRC Occupational Footwear Unisex - 47

Order Code: ZT4270535S

£44.99 Inc VAT (20%)


Description

Wide comfort fitting occupational sneaker
Heel energy absorption reduces the impact of jumps or running on the body of the wearer.
Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.
Three-dimensional produced distance mesh to provide increased moisture and temperature management.

See full description
Specifications for White Elis O2 SRC Occupational Footwear Unisex - 47
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Upper Material
    Synthetic Leather
  • Material
    Synthetic Leather
  • Gender
    Unisex
  • Colour
    White
  • Sole Material
    Rubber
  • Shoe Size
    12
  • Lining Material
    3D-Mesh
  • Fastening Method
    Lace Up
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome