Wide Fit Safety Shoe


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

JALAS® 1538 Terra
PU-coated leather upper, Steel midsole, Fx2 Pro insole, Anti-static properties, Ergothan Shock Absorption System, ESD, ProNose toe reinforcement, Nail protection in steel, Water repellent, Wide fit, Oil-resistant outsole, Heat resitant outsole, Aluminium toe cap
Manuractured to EN ISO 20345:2011, S3 SRC CI HRO

Feature Attributes

Wide Fitting:
Yes
Upper Material:
Leather
Safety Classification:
S3
Toe Cap Material:
Aluminium
Sole Material:
Rubber,Polyurethane
ESD:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome