Women's Arch Fit SR Occupational Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Skechers Work: Arch Fit SR shoe offers all-day comfort and support with safety you can depend on. This slip-resistant work sneaker features a lace-up front in a durable mesh knit fabric and synthetic upper Arch Fit removable cushioned insole.
Slip-resistant rubber traction outsole with oil resistance
Patented Skechers Arch Fit insole system with podiatrist-certified arch support
Podiatrist-designed shape developed with 20 years of data and 120000 unweighted foot scans
Removable insole helps mold to your foot to reduce shock and increase weight dispersion
Memory Foam cushioned comfort insole
Durable mesh knit and synthetic upper with a lace-up front
Ideal for standing and walking for extended periods of time

See full description

Feature Attributes

Fastening Method:
Lace Up
Gender:
Women
Heel Type:
Flat
Heel Height:
50
Lining Material:
Polyester
Upper Material:
Polyester
More attributes