Women's Cessnock Gwynedd Work Shoes


Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

Step into dependable safety and comfort wearing Skechers Hands Free Slip-ins Work : Cessnock - Gwynedd. This work design features an engineered knit and synthetic upper with a slip-resistant outsole.
Skechers Hands Free Slip-ins for an easy fit
Exclusive Heel Pillow holds your foot securely in place
Skechers Air-Cooled Memory Foam cushioned comfort insole
Electrical Hazard (EH) safe design tested ASTM-F2892
Slip-resistant traction outsole

See full description

Feature Attributes

Fastening Method:
Slip On
Fitting:
Medium
Lining Material:
Polyester
Sole Material:
Rubber
Colour:
Black
Upper Material:
Textile
More attributes