Women's Cozard SR Occupational Shoes


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Cool sporty style and all day comfort combines in the Cozard SR shoe. Smooth nubuck leather and mesh fabric upper in a slip on sporty casual comfort slip resistant work sneaker with stitching and overlay accents.
Smooth durable nubuck leather upper
Diamond patterned breathable mesh fabric panels
Water and stain resistant upper design with Scotchguard protection
Slip on sporty casual comfort slip resistant work sneaker
Reinforced stitched seams
Layered durable mesh for support with breathability
Dual side elastic fabric panels for easy slip on fit
Padded collar
Relaxed Fit design for a roomy comfortable fit
Memory Foam full length cushioned comfort insole

See full description

Feature Attributes

Fitting:
Relaxed
Gender:
Women
Colour:
Black
Sole Material:
EVA/Rubber
Heel Type:
Flat
Material:
Cow Leather/Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome