Women's Eldred Occupational Shoes


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Sporty style meets surefooted comfort in the SKECHERS Work Relaxed Fit Eldred SR shoe. Smooth leather upper in a lace up sporty casual work slip resistant sneaker with stitching accents and Memory Foam insole.
Smooth solid leather upper
Lace up sporty casual work slip resistant comfort sneaker
Mesh fabric collar and heel panel for cooling effect
Removable memory foam cushioned insole for extreme comfort
Lightweight flexible shock absorbing midsole
Stretch fabric joined center tongue panel for added comfort
Padded collar and tongue
Slip resistant sole tested using ASTM F1677-96 Mark II standards to meet or exceed a .5 coefficient even on wet and oily surfaces
Electrical hazard safe design
EH Safe rated ASTM F2413-05

Feature Attributes

Upper Material:
Leather
Colour:
Black
Fitting:
Relaxed
Gender:
Women
Heel Height:
30
Lining Material:
Soft Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome