Women's Genter Bronaugh SR Occupational Shoes


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Sporty style meets surefooted comfort in the Genter Bronaugh SR shoe. Soft sporty mesh fabric and synthetic upper in a lace up sporty casual work slip resistant sneaker with stitching accents and Air Cooled Memory Foam insole.
Lace up sporty casual work slip resistant comfort sneaker
Smooth synthetic overlay at laces for added durability
Nearly one piece sporty mesh fabric upper
Durable textured air mesh with grid underlay
Heel panel fabric overlay with pull on top tab
Padded collar and tongue
Memory Foam topped cushioned removable full length comfort insole
FlexSole lightweight flexible shock absorbing midsole
Slip Resistant rubber traction outsole
Stitching accents with Side S logo

See full description

Feature Attributes

Heel Height:
25
Sole Material:
EVA/Rubber
Lining Material:
Soft Fabric
Gender:
Women
Heel Type:
Flat
Fastening Method:
Lace Up
More attributes