1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

Women's Safety Shoe


Select
See all variants from
£63.99Inc VAT (20%)

See all variants from £63.99

Description

Women's steel toe safety shoe with Mary-Jane Z-Strap fastening. This industrial office shoe also includes a steel midsole for underfoot protection.

Amblers Safety FS55 Ladies Safety Shoe
Buckle Fastening Strap
Anti-static with an energy absorbing heel
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Meets EN ISO 20345:2011 Standard

See full description

Feature Attributes

Height:
125 mm
Length:
320 mm
Gender:
,Women
Width:
205 mm
Colour:
,Black
Sole Material:
,Rubber
More attributes