Women's Safety Shoes


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

• 200 joules toe protection
• PU sole makes it comfortable to wear whilst providing excellent slip resistant properties combined with durability
• Anti-static
• Heel energy absorption 20 joules
• Heat resistant to 200°C
• Resistant to oils, acids, alkalis, and solvents
• EN ISO 20345:2011 SBP SRA

Feature Attributes

Wide Fitting:
No
Toe Cap Material:
Composite
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345:2011
Colour:
Tan
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome