Women's Slip Resistant Sure Track Occupational Shoes


Select
Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

A comfortable favourite gets serious with the SKECHERS Work: Relaxed Fit - Sure Track shoe. Smooth leather upper in a slip on casual slip resistant work shoe with stitching accents and Memory Foam insole.
Smooth solid leather upper
Slip on casual slip resistant work shoe design
Protective leather toe and heel overlays
Sole tested ASTM F1677-96 Mark II to meet or exceed a .5 coefficient even on wet and oily surfaces
Electrical hazard safe design
EH Safe tested ASTM F2412-05 standards
Supportive shock absorbing FlexSole midsole
Removable memory foam cushioned insole for extreme comfort
Soft fabric collar trim
Stretch top panel and Heel Pull-on Loop

See full description

Feature Attributes

Fastening Method:
Slip On
Upper Material:
Leather
Heel Type:
Flat
Gender:
Women
Heel Height:
30
Material:
Leather
More attributes