Women's Squad SR Occupational Shoes


Select
Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Comfort and protection that looks great comes in the SKECHERS Work: Squad SR shoe. Soft sporty knit mesh fabric and synthetic upper in a slip on stretch laced sporty casual work slip resistant sneaker with stitching accents and Memory Foam insole.
Slip Resistant
Memory Foam
Electrical Hazard

See full description

Feature Attributes

Fastening Method:
Lace Up
Material:
Textile
Heel Height:
35
Gender:
Women
Heel Type:
Flat
Fitting:
Regular
More attributes