Women's Work Relaxed Fit Uno SR Safety Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

A favourite style arrives in comfort and safety with the Relaxed Fit: Uno SR. This slip-resistant work design features a durable synthetic durabuck upper with a Skechers Air-Cooled Memory Foam insole and Skech-Air visible air-cushioned midsole
Slip-resistant rubber traction outsole
EH Safe design tested ASTM F2892-11
Skech-Air visible air-cushioned midsole
Skechers Air-Cooled Memory Foam cushioned comfort insole
Durable perforated synthetic durabuck upper with lace-up front
Skechers logo detail

See full description

Feature Attributes

Fitting:
Medium
Heel Type:
Wedge
Colour:
White
Material:
Synthetic Durabuck
Sole Material:
Rubber
Fastening Method:
Lace Up
More attributes