X-Light Safety Shoes


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

The X-Light slip-on safety shoes from Abeba® deliver ESD protection and antistatic properties to ground the wearer and prevent electrostatic discharge in safety critical environments.

Easy to slip on and off, the grain leather uppers are strong and durable with absorption properties to to divert fluid away from the feet.

Features and Benefits
• Steel toe cap provides 200 Joules of protection against crushing injuries and impact
• Antibacterial lining and insole prevents the build-up of odour-causing bacteria to keep shoes fresh
• Replaceable orthopedic insoles support the arches of the feet to maintain wearer comfort
• Elastomer finished steel toe caps protect the feet against steel edges to prevent rubbing and discomfort
• Available in a wide range of sizes to suit a diverse workforce

Typical Applications
• Horeca industries

Standards
• CE certified
• EN ISO 20345:2011 S2 SRC

See full description

Feature Attributes

Slip Resistance Rating:
SRC
Wide Fitting:
No
Sole Material:
PU
Upper Material:
Full Grain Leather
Resistance Features:
Water-Resistant
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome