X330 S3 Safety Shoes Male Black


Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

Low-cut safety shoe with heat resistant outsoleThe outsole resists high temperatures up to 300C.Cold insulated to keep feet warmSRC rated slip resistance

Feature Attributes

Upper Material:
Synthetic Leather
Lining Material:
Membrane
Colour:
Black
Fastening Method:
Lace Up
Material:
Synthetic Leather
Heel Height:
20
More attributes