Xcite Low Toggle Safety Shoe


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Xcite Low from Puma is a metal free safety shoe; fiberglass cap, flexible FAP midsole, heel support, quick lacing system and breathactive lining

Quick lacing system
ESD - Impulse Foam midsole
Ideal for use in industry

See full description

Feature Attributes

Colour:
Grey/Blue
Gender:
Unisex
Sole Material:
Rubber
Material:
Textile
Heel Height:
35 mm
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome