Baggy Chef Trouser


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Key Features:
• Long Leg (33 Inch) Which Can Be Rolled Up As Required.
• Adult (Unisex)
• Unisex Design Baggy Fit Trousers With Elasticated Drawstring Waistband.
• Excellent Laundry Features
• 240gsm
• Baggy Chef Trouser
• Classic Fit
• 65% Polyester 35% Cotton
• Chef Trouser
• WRAP, BSCI, SMETA, OEKOTEX 100,
• Two Side Pockets & One Back Pocket.

See full description

Feature Attributes

Colour:
Black
Fabric:
Woven Twill
Product Type:
Chefs Trouser
Certification:
RINA, OEKOTEX 100
Fit:
Classic
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome