Key Features:• Hygiene Coat• Adult (Unisex) • 240gsm• Classic Fit• Warehouse Coat• 65% Polyester 35% Cotton• Button Front Fastening• Three Patch Pockets• Unisex Design• Back Vent• WRAP, BSCI, SMETA, OEKOTEX 100,