Select Slim Leg Chef's Trousers


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Easy care fabric.Elasticated waistband with drawcord.Covered zip fly.Pocket on right leg.Rear patch pocket.Fitted style on lower leg.Industrial laundry 85°C.Domestic wash 60°C.

Feature Attributes

Material:
65% Polyester/35% Cotton
Product Type:
Trousers
Gender:
Men
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome