1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Chemical, Gas & Hazardous Material Signs

GHS Compressed Gas Symbol - Self-Adhesive Vinyl


See all variants from
£3.09Inc VAT (20%)
See all variants from £3.09

Description

'GHS Compressed Gas Symbol' Label, Self-Adhesive Vinyl, (100mm x 100mm)

Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols

Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant

Notes
• Available individually or as a pack of 10 smaller vinyls

See full description

Feature Attributes

Material:
Vinyl
Braille:
No
Sign Type:
Compressed Gas
Description:
GHS Compressed Gas Symbol
Legend/Symbol Colour:
Black
Fixing Method:
Self Adhesive
More attributes