1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Chemical, Gas & Hazardous Material Signs
GHS Corrosive Symbol - Self-Adhesive Vinyl
Hover to enlarge the image

GHS Corrosive Symbol - Self-Adhesive Vinyl


Select
See all variants from
£3.99

Inc VAT (20%)

See all variants from £3.99

Description

'GHS Corrosive Symbol' Label, Self-Adhesive Vinyl, (100mm x 100mm)

Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols

Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant

Notes
• Available individually or as a pack of 10 smaller vinyls

See full description

Feature Attributes

Primary Colour:

Red/White

Material:

Vinyl

Legend/Symbol Colour:

Black

Fixing Method:

Self Adhesive

Sign Type:

Corrosive Materials

Braille:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome