02-100 Barrier White Gaunlet Gloves


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Specialist chemical resistant gloves providing protection from a wide range of aggressive chemicals. Manufactured from a 5 layer film for wide spectrum chemical resistance. Non woven lining is incorporated to give a more comfortable snug fit. Can be worn either as a standalone glove, or as a liner to give an impervious barrier beneath heavier protectors.

Features:
-Hand-specific and ergonomic design
-Wide Spectrum Resistance
-100% inspected
-Each glove is individually air-pressure tested

Feature Attributes

Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
Liner Material:
Unlined
Colour:
White
Series:
02-100 Alphatec

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome