37-210 VersaTouch Blue Nitrile Gloves


Select
£1.49 Inc VAT (20%)


See all variants from £1.49

Description

Lightweight reusable, nitrile gloves designed specifically for food processing and handling. Ansell UltraGrip technology: thanks to the raised diamond-pattern surfacing it offers unmatched grip in wet and oily conditions. Outstanding flexibility and dexterity, even at low temperature. The liquid-proof 37-210 gloves can be used on their own or as outer gloves over thermal liners or cut-resistant gloves.

Applications:
-Dairy processing
-Poultry processing
-Fruit and vegetable processing
-Prepared meals

Industries:
-Food processing

See full description

Feature Attributes

Colour:
Blue
Liner Material:
Thermal
EN388 Tear:
0
EN388 Cut:
0
Series:
37-210 VersaTouch
Thickness:
0.2 mm
More attributes