48-305 Edge Latex Cut B Gloves


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

An economical solution to replace leather or thick cotton gloves and provide better cost/benefit. An economical solution for medium weight applications requiring a good level of abrasion resistance, along with a good grip in dry or wet environments.
For use in a wide range of handling and carrying applications, and are more durable than medium weight cotton or leather gloves.

Features and benefits:
-Good dexterity and flexibility
-Good level of abrasion resistance compared to other types of latex coated gloves
-Good level of tear resistance
-Sure grip in dry and wet environments

Industries:
-Automotive and transportation
-Logistics and warehousing

Applications:
-General handling
-Packaging
-Shipping and receiving
-Refuse collection

See full description

Feature Attributes

Coating:
Latex
EN388 Tear:
4
EN388 Puncture:
2
EN388 Abrasion:
2
Liner Material:
Polyester
MFR Part No.:
48-305
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome