495 Ultranitril Blue Nitrile Gloves


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

Designed to give protection against numerous chemicals including alcohol, petrol and solvents. Liquidproof gloves made of nitrile rubber. Cotton flock-lining over an internal layer of white nitrile rubber. Curved fingers and contoured palm. Guaranteed silicone-free. Conform to the FDA (American Food and Drug Administration) regulation for food contact.

Feature Attributes

EN388 Puncture:
1
EN388 Cut:
1
Overall Length:
320 mm
Colour:
Blue
Liner Material:
Cotton Flocking
Series:
Ultranitril 495
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome