56-530 MaxiDry Plus Nitrile Fully Coated Gauntlets


£6.99 Inc VAT (20%)

See 2 Product Variants
£6.99

Description

For reliable protection against hazardous chemicals, the MaxiDry® Plus™ gloves deliver a Controlled Performance™ in wet and oily environments, keeping hands free from liquids, oils, and chemicals to enable confident handling.

Features and Benefits
• Open style cuff for easy donning and doffing
• GRIPtech technology gives an excellent wet and oily grip
• LIQUItech® technology repels oils, chemicals, and liquids to keep hands safe
• ERGOtech® technology for dexterity and natural movement for reduced hand fatigue
• Locking cuff design supports at the wrist to ensure the glove doesn't slip
• Seamless liner construction avoids seam to skin irritation for user comfort
• Laundered in line with ATG's HandCare® program for guaranteed cleanliness
• Silicone-free to prevent product contamination

Standards
• CE Category III
• EN 388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 374-1:2016/Type B (J K L)
• EN ISO 374-5:2016
• EN ISO 21420:2020

Approvals
• Oeko-Tex® 100 Standard
• Dermatologically accredited by the Skin Health Alliance
• REACH approved

See full description

Feature Attributes

Liner Material:
Polyester
Coating:
NBR (Nitrile Butadiene Rubber)
EN388 Puncture:
1
Glove Category:
Complex Design - Category 3
EN388 Tear:
2
Series:
56-530 Maxidry Plus
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome