690 Chemical Protection, Oil Resistant Long Sleeve PVC Gloves


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Protect the hands and the entire arms against abrasion, chemical hazards, and liquids with the extended bonded sleeve gloves from Showa®. Fully coated with an elasticated border, these strong and flexible gloves ensure reliable protection in a range of hazardous environments.

Features and Benefits
• Elasticated ends seal and protect the hands and arms against chemicals
• Seamless design prevents irritation from seam to skin contact
• Textured finish on the palms and fingertips enhances grip
• Impermeable to liquids and grease for extended protection for the entire arm
• Easy to hang for storage purposes
• Flexible and soft for user comfort and reduced hand fatigue
• Cotton lining absorbs perspiration for comfort during extended wear

Typical Applications
• Agriculture
• Automotive
• Chemical handling
• Decontamination work
• Drain and sewer cleaning

Standards
• CE Category III
• EN388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016 VIRUS

Warnings
• Does not protect against thermal or electrical hazards
• Not for use near moving machinery: risk of entanglement

Notes
• Wipe clean with a damp cloth
• Suitable for oil submersion
• Vending machine compatible

See full description

Feature Attributes

Thickness:
1.3 mm
EN388 Cut:
1
EN388 Abrasion:
4
Overall Length:
650 mm
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical
Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome