708 Nitrile Coated Chemical Resistant Gloves


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Lightweight, chemical resistant gloves ideal for professionals working in the food industry. The gloves have a unique fish scale pattern that provides wearers with excellent grip in wet environments. Suitable for chemical and food industries.

Features and benefits:
-Unflocked to prevent food contamination
-Ambidextrous
-Thickness: 0.23mm
-Latex-free to avoid type I and type IV latex allergies
-Blue colour allows for immediate identification of broken pieces, eliminating risk of contamination

See full description

Feature Attributes

Material:
Nitrile
Thickness:
0.23 mm
Liner Material:
Unlined
Standards Met:
Food Contact
Overall Length:
300 mm
Colour:
Blue
More attributes