731 Biodegradable Nitrile Gauntlets - Flock-Lined


£2.99 Inc VAT (20%)
9% off

See 5 Product Variants
£2.99

Description

731 Biodegradable Nitrile Gauntlets provides high levels of protection against solvents and acids.

Features and Benefits
• Precision for handling small parts
• Biodegradable Eco Best Technology® once disposed in landfill
• Versatile gloves for use in wet, oily and greasy environments
• Textured finish on palm and fingers to aid wet work

Typical Applications
• Cleaning
• Facility management
• Handling chemicals
• Janitorial
• Refinery

Standards
• EN388:2003 2.0.0.1
• EN374-2:2003
• EN374-3:2003 JKL
• CAT III

See full description

Feature Attributes

Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical
EN388 Puncture:
1
Colour:
Green
EN388 Cut:
0
Liner Material:
Cotton Flocking
EN388 Abrasion:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome