948-31 Powercoat Nitraf Green Nitrile Gloves


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Its nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity. The cotton flocked interior provides the user with greater comfort. The glove's rough finish improves the grip, to grasp objects in a greasy or damp atmosphere. Resistance Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion). It is particularly suitable for the handling of oils, greases and hydrocarbons. Avoid contact with solvents containing ketones. Safety Category III glove for constant quality. The cuff helps to protect a large part of the forearm.

Feature Attributes

EN388 Puncture:
1
Standards Met:
EN374-3 Low Chemical
EN388 Abrasion:
3
Thickness:
0.4 mm
EN388 Tear:
0
Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome