1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
A930 Supported Chemical Gauntlet, Green

A930 Supported Chemical Gauntlet, Green


Select
See all variants from
£4.59Inc VAT (20%)

See all variants from £4.59

Description

This premium, heavy-duty Nitrile gauntlet delivers excellent protection against mechanical injuries and chemical burns. Ideal for demanding tasks, the hardwearing design protects against abrasion injuries and is widely used in manufacturing and engineering settings.

Features and Benefits
• Soft cotton interlock liner with moisture-wicking properties for comfort
• Rough, textured finish delivers an enhanced grip
• Sanitized® hygiene treatment delivers hygiene and repels odour during the life of the glove

Typical Applications
• Manufacturing
• Engineering
• Aerospace
• Janitorial

Standards
• CE Category III
• EN 388:2016 3.1.1.1.X.
• EN ISO 374-1:2016 / Type C (L)
• EN ISO 374-5:2016
• EN420:2003+A1:2016

See full description

Feature Attributes

MFR Part No.:
A930
EN388 Abrasion:
3
Liner Material:
Interlock Cotton
EN388 Cut:
1
Colour:
Green
Material:
Nitrile
More attributes