Alpha-Tec 58-005 Gauntlets, Pack of 6


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

AlphaTec® 58-005 is an evolution in chemical glove protection whilst making advancements in ergonomics to ensure exceptional fit, feel and tactility. Providing incredible durability and versality alongside a supported nylon liner for comfort, the AlphaTec® 58-005 is the perfect chemical glove for acids, hydrocarbons, fats, oils amongst many others. Unique Nitrile/Neoprene blend provides enhanced chemical permeation and degradation resistance, Ansell Grip Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort, Optimized fit that integrates the nylon liner into the nitrile and neoprene shell for better dexterity & tactility versus double gloving, Cuff can be folded to act as a gutter to prevent chemicals running down the arm, 13.8” (350mm) length , EN 407 Protective gloves against thermal risks X1XXXX, EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, AJKLMNOPT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks, EN 388:2016 Protective gloves against mechanical risks 4122A, Level 4- Abrasion, Level 1- Cut Resistance , Level 2- Tear Resistance, Level 2- Puncture, Level A- ISO 13997 Cut Resistance

Feature Attributes

Colour:
Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome