Alpha-Tec 58-008 Gauntlet Size 10 (XL) - Pack of 6

Order Code: ZT3376490S

£259.99 Inc VAT (20%)


Description

AlphaTec® 58-008 delivers chemical protection with the advantage of extended length protection covering the full arm. Designed for applications with a high splash risk or full immersion. AlphaTec® 58-008’s full length is 100% nitrile, offering the same protection at the fingertip to the end of the cuff, Nitrile polymer for excellent mechanical protection as well as resistance to oils, fats, greases and hydrocarbons , Lozenge grip for enhance grip in dry and wet conditions, Optimized fit that integrates the nylon liner into the nitrile and neoprene shell for better dexterity & tactility versus double gloving, Excellent dry & wet grip enhance dexterity and reduce hand fatigue , Wide cuff to allow donning over protection clothing , 25.2” (640mm) length , Food safe, EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, AJKLOT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks, EN 388:2016 Protective gloves against mechanical risks 4102X, Level 4- Abrasion, Level 1- Cut Resistance , Level 0- Tear Resistance, Level 2- Puncture, Level X- ISO 13997 Cut Resistance

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome