Alpha-Tec 58-53W Gloves, Pack of 6


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Enhanced grip: Thanks to their ANSELL GRIP coating, AlphaTec 58-535W safety glovesminimize the force required to handle oily or wet components, Elevated comfort: Their white nylon inner liner enhances comfort and helps make them perfect for indoor applications, Advanced defences: AlphaTec 58-535W work gloves’ bonded construction, featuring a coating polymer that doesn’t penetrate the liner in manufacture, limits liquid and chemical leakage, Improved durability: They also boast ANSI/EN compliant abrasion resistance , Specialized protection: Beyond chemical resistance, they satisfy EN 407 contact heat level 1, further enhancing workplace safety, Nitrile glove with nylon white liner, 13.4” (340mm) length , EN 407 Protective gloves against thermal risks X1XXXX, EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, AJKLOPT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks, Food safe, EN 388:2016 Protective gloves against mechanical risks 3132A, Level 3 Abrasion, Level 1- Cut Resistance , Level 3- Tear Resistance, Level 2- Puncture, Level A- ISO 13997 Cut Resistance

Feature Attributes

Colour:
Green/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome