Comfortable, long sleeve PVC glove,Good dexterity and pliability even at low temperatures,Rough sandblast finish provides good wet-grip,Medium duty glove,13 gauge knitted cotton liner,Heat sealed sleeve offers liquid resistance and dust protection.PVC sleeve at arm with 620 mm / 24 inches,Compliant with FDA & EU food handling requirements,EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, KLT,EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks,EN 388:2016 Protective gloves against mechanical risks 3121B