The ideal solution to mitigate static build up when working with chemicals and liquids in environments with static hazards or high explosive risks,Nitrile barrier provides advanced chemical protection from many frequently used chemicals.Unique Nitrile composition which allows effective dissipation of static build up. Vertical resistance <1x10⁸,High performance Nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or Neoprene gloves,Reverse lozenge palm finish for improved dry/wet grip,Foldable cuff gutter to prevent dripping on the forearm,Antistatic flocking layer for ease of donning/doffing and moisture management, 330mm length ,EN 16350:2014 Protective gloves. Electrostatic properties,EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, AJKLOPT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks,EN 388:2016 Protective gloves against mechanical risks 4101X,Level 4- Abrasion, Level 1- Cut Resistance , Level 0- Tear Resistance, Level 1- Puncture,Level X- ISO 13997 Cut Resistance