Alphatec 58-330 Glove


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

AlphaTec AQUADRI gloves are engineered with a unique moisture management technology that keeps hands dryer, for significantly longer periods of time. The design features a two-layered coating construction with a superior nitrile film for advanced chemical protection and an inner soft foam coating, making a difference especially when sweaty hands are a problem, resulting in an improved user comfort and performance.Patented AQUADRI technology brings a unique performance in moisture management that significantly reduces sweat build up inside the glove under hot & humid environments.High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves,Reverse lozenge palm finish for improved dry/wet grip,Foldable cuff gutter to prevent dripping on the forearm, 320mm length ,Food safe,EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, JKLOPT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks,EN 388:2016 Protective gloves against mechanical risks 3101X,Level 3- Abrasion,Level 1- Cut Resistance ,Level 0- Tear Resistance,Level 1- Puncture,Level X ISO 13997 Cut Resistance

Feature Attributes

Colour:
Green
Length:
460 mm
Width:
340 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome