0
1
2

AlphaTec 87-108 Advanced Chemical Protection Gloves, Black


Select
Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

These natural rubber latex gloves provide excellent chemical resistance for the hands, wrists and forearms. Ideal for use in heavy-duty environments, they also protect against mechanical injuries such as cuts and grazes.

Features and Benefits
• High resistance to water-based chemicals for reliable protection
• Good flexibility and freedom of movement for reduced hand fatigue
• Excellent elasticity for a durable glove with a reduced chance of tearing
• Chlorinated to harden and sanitise the surface of the glove before shipping
• Beaded cuff for easy donning and doffing
• Silicone-free to avoid issues of cross-contamination

Typical Applications
• Agriculture
• Chemical processing and preparation
• Cleaning
• Machinery and equipment
• Automotive
• Construction

Standards
• CE Category III
• EN ISO 374-1:2016 AKLMPT
• EN ISO 374-5:2016
• EN 388:2016 3.1.2.1.B.

Approvals
• REACH Compliant

Warnings
• Natural rubber latex may cause sensitivity or skin allergies in some users

See full description

Feature Attributes

EN388 Cut:
1
MFR Part No.:
87-108
Standards Met:
EN ISO 374-1
Liner Material:
Unflocked
Overall Length:
610 mm
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome