0
1

AlphaTec Industrial Yellow Rubber Gloves


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

The AlphaTec® natural rubber glove provides high resistance to water-based chemicals and is designed with a long cuff and a heavier weight for better protection. Patterned to enhance grip, the cotton flock lining has moisture-wicking properties to keep the hands comfortable during prolonged wear.

Features and Benefits
• Beaded cuff style to prevent liquids from getting into the glove
• 100% cotton flock lining keeps users comfortable
• Flexible glove allows for natural movement to prevent hand fatigue
• Raised pattern on the palms and fingers enhance wet and dry grip
• 0.75mm thickness provides extra protection against chemical and mechanical injuries

Typical Applications
• Chemical handling
• Food contact and food processing
• Janitorial

Standards
• CE Category III
• EN 374-1:2016 Type A (A K L N P T)
• EN ISO 374-5:2016
• EN 388:2016 3.1.1.0.A.

Notes
• Previously known as SuregripTM GO4Y

See full description

Feature Attributes

EN388 Tear:
1
Series:
G04Y Suregrip
EN388 Cut:
1
Colour:
Yellow
EN388 Abrasion:
3
Material:
Latex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome