High-comfort nitrile chemical resistant glove for a wide range of applications, covering to the top of the elbow, High performance nitrile compound provides an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments, High levels of flexibility, comfort, and dexterity, Suitable for heavy-duty cleaning applications, No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities, Sand patch finish giving the glove a smooth surface that decreases, Indirect costs, thanks to fewer rejects of fragile parts, Fully reusable, with an unequalled abrasion resistance, 18 (457mm) length , Acceptable quality level (AQL): 0.65, EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, AGJKLPT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks, ISO 18889:2019 Protective gloves for pesticide operators and re-entry workers. Performance requirements, Food safe, EN 388:2016 Protective gloves against mechanical risks 4102X, Level 4- Abrasion, Level 1- Cut Resistance , Level 0- Tear Resistance, Level 2- Puncture, Level X- ISO 13997 Cut Resitance