BEE-NG Green Gloves


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

Synthetic rubber gloves with a flock cotton lining. To EN374:2003, Mechanical and Chemical risks to EN388 and EN374.
Available in sizes 7, 8, 9 and 10.

Feature Attributes

EN388 Abrasion:
4
EN388 Tear:
0
Standards Met:
EN374-3 Full Chemical
Overall Length:
315 mm
Material:
Nitrile
EN388 Cut:
0
More attributes