Black Latex Gloves (XL)


Select
£11.99 Inc VAT (20%)


See all variants from £11.99


Description unavailable

Feature Attributes

Size:
XL
Thickness:
1.3 mm
Liner Material:
Unlined
Material:
Rubber
Colour:
Black