Camatril 730 Nitrile Flock Lined Glove


Select
Select
£2.79 Inc VAT (20%)
Up to 6.5% off


See all variants from £2.79

Description

Anatomically designed with good fingertip sensitivity, the Camatril™ 730 gloves from Honeywell® provide excellent chemical protection in heavy use environments. It's 0.4mm thickness gives high mechanical resistance, while nitrile coating provides good grip in wet and oily environments.

Features and Benefits
• Antistatic and electrostatic properties for enhanced safety around chemicals
• Silicone-free to prevent product contamination
• Flocked lining provides added comfort during prolonged use
• Rough finish palms assist with wet and oily grip

Typical Applications
• Automotive
• Petrochemical
• Industrial cleaning
• Laboratory
• Chemical industries

Standards
• CE Category III
• EN ISO 374-5:2016
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1/Type A AJKLOT
• EU 1935/2004 - food handling safe

See full description

Feature Attributes

Colour:
Green
EN388 Puncture:
1
Material:
Nitrile
EN388 Abrasion:
3
Thickness:
0.4 mm
Standards Met:
EN ISO 374-1,Food Contact
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome