CAT II Grip It Oil Palm-Coated Black & Orange Gloves


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

These seamless knitted gloves feature a dual nitrile coating to protect against abrasions and repel oils to ensure a safe and strong grip in wet and oily environments.

Features and Benefits
• Soft and resilient nitrile coating allows for excellent dexterity
• Seamless liner protects against irritation during prolonged wear
• Elasticated knit wrist for a secure fit that keeps out dirt and debris
• Treated with SilverClear® antimicrobial agent to inhibit the growth of bacteria, viruses, and fungus.
• SilverClear® treatment protects against mold and bad odours

Typical Applications
• Construction
• Engineering
• Manufacturing
• Food preparation
• Transport
• Warehousing and logistics
• Waste management
• Oil and gas
• Utility
• Local authority

Standards
• EN388:2016 4.1.2.2.X.

See full description

Feature Attributes

Liner Material:
Nylon
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
2
EN388 Puncture:
2
EN388 Cut:
1
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome