0
1
2

CAT III 660 Chemical Protection Gauntlets, Blue


£5.99 Inc VAT (20%)

See 6 Product Variants
£5.99

Description

These comfortable and flexible gloves are ideal for use when handling chemicals or in wet or oily environments. Delivering good mechanical protection, they resist abrasions and are extremely durable for extended wear times.

Features and Benefits
• Seamless knit construction for reduced irritation during prolonged wear
• Impermeable material to allow a good grip in oily and wet environments
• Flexible for easy and continuous movement with reduced hand fatigue
• Extended cuff for protected forearms

Typical Applications
• Agriculture
• Manufacturing
• Oil and gas
• Chemical handling
• Forestry

Standards
• EN388:2003 4.1.2.1.
• EN374-5:2016 VIRUS
• EN388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B

Warnings
• Not suitable for use for protection against electrical, thermal, or entanglement risks

See full description

Feature Attributes

Liner Material:
Cotton
EN388 Cut:
1
Material:
PVC
Colour:
Blue
EN388 Abrasion:
4
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome