0
1
2

CAT III AlphaTec Chemical Protection Gloves, Green & Grey


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

The AlphaTec® glove is ideal for handling wet or oily materials in a range of settings. Utilising Ansell Grip Technology™, users exert less grip force for reduced hand fatigue and improved productivity.

Features and Benefits
• Strong polymer coating for reduced risk of chemicals leaking onto the hands
• Comfortable fit to suit users individual needs
• Excellent grip allows for confident handling

Typical Applications
• Automotive
• Automotive aftermarket
• Chemical
• Machinery and equipment
• Metal fabrication

Standards
• EN388 4.1.2.1.
• EN374 JKL
• EN1149 Anti-static

Notes
• The black acrylic liner is suitable for outdoor use

See full description

Feature Attributes

EN388 Tear:
2
Standards Met:
EN374-2 Micro Organism,EN1149 Antistatic,EN374-3 Full Chemical
Overall Length:
356 mm
Colour:
Green,Black
EN388 Abrasion:
4
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome